Zoro Homepage

Flange Gasket, 11-7/64" Inside Dia., Black

  • Mfr # 3113120

  • Zoro # G6160458


product price: $30.79
/ea

Key Features

Pipe Size
12 in
Outside Dia.
18 29/32 in
Inside Dia.
11 7/64 in
Bolt Holes
12
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113120
Zoro #
G6160458
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
12 in
Outside Dia.
18 29/32 in
Inside Dia.
11 7/64 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
1 in
Inside Diameter
12 3/4 in
Bolt Circle Diameter
17 in
For Pipe Size
12 in

Details

Bolt Holes
12
Material of Construction
EPDM
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-40 Degrees to 195 Degrees
Continuous Max. Temp. (F)
195 Degrees F
Type
ANSI 150 lb Gasket
Metal Detectable Gasket
No
Insert Material
EPDM
Binder Material
None
For Flange ANSI Class
150
FDA Approved
No
Number of Bolt Holes
12
Minimum Operating Temperature
-40 Degrees F
X-Ray Detectable
No
Gasket Material
EPDM
Maximum Operating Temperature
195 Degrees F
Hardness
Shore 65 to 70 A
System of Measurement
Inch
Maximum Operating Pressure
230 psi
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 12 3/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 18 15/16 in, Thickness 5/64 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.