Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, 29/32" Inside Dia., Black

  • Mfr # 3113007

  • Zoro # G6160570


product price: $10.49
/ea

Key Features

Pipe Size
3/4 in
Outside Dia.
3 51/64 in
Inside Dia.
29/32 in
Bolt Holes
4
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113007
Zoro #
G6160570
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4 in
Outside Dia.
3 51/64 in
Inside Dia.
29/32 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
5/8 in
For Pipe Size
3/4 in
Bolt Circle Diameter
2 13/16 in
Inside Diameter
1 1/16 in

Details

Bolt Holes
4
Material of Construction
EPDM
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Type
ANSI 150 lb Gasket
Continuous Max. Temp. (F)
195 Degrees F
Temp. Range (F)
-40 Degrees to 195 Degrees
Metal Detectable Gasket
No
Number of Bolt Holes
4
Binder Material
None
For Flange ANSI Class
150
Insert Material
EPDM
FDA Approved
No
System of Measurement
Inch
Maximum Operating Temperature
195 Degrees F
Minimum Operating Temperature
-40 Degrees F
Gasket Type
Full-Face Gasket
Hardness
Shore 65 to 70 A
Maximum Operating Pressure
230 psi
X-Ray Detectable
No
Gasket Material
EPDM

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 1/16 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 3 13/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.