Zoro Homepage

Flange Gasket, 3-13/64" Inside Dia., Black

  • Mfr # 3113030

  • Zoro # G6160519


product price: $13.15
/ea

Key Features

Pipe Size
3 in
Outside Dia.
7 13/32 in
Inside Dia.
3 13/64 in
Bolt Holes
4
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113030
Zoro #
G6160519
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3 in
Outside Dia.
7 13/32 in
Inside Dia.
3 13/64 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
13/16 in
For Pipe Size
3 in
Bolt Circle Diameter
6 in
Inside Diameter
3 1/2 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 7 7/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 13/16 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.