Zoro Homepage

Replacement Screen, 2" Size

  • Mfr # 3188020

  • Zoro # G6160071


product price: $57.49
/ea

Key Features

Mesh Size
35 mesh
Material of Construction
PVC
Size
2 in
Fits Brand
Asahi
For Use With
Sediment Strainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3188020
Zoro #
G6160071
UPC #
-
Country of Origin
Japan

Dimensions

Mesh Size
35 mesh
Size
2 in
Diameter
2 in

Details

Item
Strainer Screen
Material of Construction
PVC
Fits Brand
Asahi
For Use With
Sediment Strainers
Type
40 Mesh Replacement
Temp. Range
32 Degrees to 120 Degrees F
Micron Rating
420 micron
Max. Pressure
150 PSI
Compatible Mfr. Model Number
1257020
Maximum Temperature
120 Degrees F
Screen Material
PVC
Minimum Temperature
32 Degrees F
Strainer Type
Mesh
Maximum Pressure at 100 deg F
150 psi

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0165 in, Micron Rating 420 micron, Diameter 2 in, Screen Material PVC, Maximum Pressure at 100 deg F 150 psi, Strainer Type Mesh, Includes Screen Screen Included, Maximum Temperature 120 Degrees F, Color Yellow, Compatible Mfr. Model Number 1257020, Compatible with Grainger Part Number 49FA23, For Use With Sediment Strainers, Minimum Temperature 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.