Screen, 1-1/2" Size, PVC
Mfr # 3154015
Zoro # G6160275
product price: $50.89
/eaKey Features
Mesh Size
11/2in
Material of Construction
PVC
Size
1 1/2 in
Fits Brand
Asahi
For Use With
Foot Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3154015
Zoro #
G6160275
UPC #
-
Country of Origin
Japan
Dimensions
Mesh Size
11/2in
Size
1 1/2 in
Details
Item
Screen
Material of Construction
PVC
Fits Brand
Asahi
For Use With
Foot Valves
Type
Ball Check
Temp. Range
32 Degrees to 120 Degrees F
For Use With Mfr. Model Number
1210015
Product Type
Screen
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
1210015
Material
PVC
Description
Screen, Compatible Grainger Part Number 40A479, 49EZ98, For Use With Foot Valves, PVC, Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.