Screen, 3/4" Size, PVC
Mfr # 3154007
Zoro # G6160290
product price: $29.59
/eaKey Features
Mesh Size
3/4in
Material of Construction
PVC
Size
3/4 in
Fits Brand
Asahi
For Use With
Foot Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3154007
Zoro #
G6160290
UPC #
-
Country of Origin
Japan
Dimensions
Mesh Size
3/4in
Size
3/4 in
Details
Item
Screen
Material of Construction
PVC
Fits Brand
Asahi
For Use With
Foot Valves
Type
Ball Check
For Use With Mfr. Model Number
1210007
Temp. Range
32 Degrees to 120 Degrees F
Product Type
Screen
Material
PVC
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
1210007
Description
Screen, Compatible Grainger Part Number 49EZ95, For Use With Foot Valves, PVC, Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.