Strainer, Sediment, Drain Kit, 1", 1in Pipe, FLANGED, PVC, EPDM, 150 PSI

  • Mfr # 103356010

  • Zoro # G6200929


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
FLANGED
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103356010
Zoro #
G6200929
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Item
Strainer,Sediment,Drain Kit,1"
Connection Type
FLANGED
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
NSF-61

Description

Kits available for 1⁄2" – 2" PVC Sediment Strainers. 1⁄2" & 3⁄4" strainers use 1⁄2" socket Omni 1" – 2" strainers use 1" socket Omni. Supplied as a kit, includes new screen support housing, split ring, union nut, end connector and Omni Ball valve. PVC SCH80 pipe not supplied. Sediment Strainer sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.