Shop ASAHI
See all product information
Create Account
Strainer, Sediment, Drain Kit, 1-1/2", 11/2in Pipe, FLANGED, PVC, EPDM, 150 PSI
- Mfr # 103356015
- Zoro # G6200877
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
11/2in
Connection Type
FLANGED
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
NSF-61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103356015
- Zoro #
- G6200877
- UPC #
- -
- Country of Origin
- Japan
- Item
- Strainer,Sediment,Drain Kit,1-1/2"
- Connection Type
- FLANGED
- Housing Material
- PVC,EPDM
- Max. Pressure
- 150 PSI
- Standards
- NSF-61
Dimensions
- Pipe Size
- 11/2in
Description
Strainer,Sediment,Drain Kit,1-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.