Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer, Sediment, Drain Kit, 3/4", 3/4in Pipe, FLANGED, PVC, EPDM, 150 PSI

  • Mfr # 103356007

  • Zoro # G6200892


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4in
Connection Type
FLANGED
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103356007
Zoro #
G6200892
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in

Details

Item
Strainer,Sediment,Drain Kit,3/4"
Connection Type
FLANGED
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
NSF-61

Description

Strainer,Sediment,Drain Kit,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.