
Valve, Pneumatic, 1, T-21, PVC/FKM
Mfr # 2908010
Zoro # G6202338
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Max. Operating PSI
100 PSI
Standards
ABS
Connection
WAFER
Handle Type
PLASGEAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2908010
Zoro #
G6202338
UPC #
-
Country of Origin
Japan
Details
Item
Valve,Pneumatic,1,T-21,PVC/FKM
Max. Operating PSI
100 PSI
Standards
ABS
Connection
WAFER
Handle Type
PLASGEAR
Description
Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.