Zoro Homepage

Valve, Pneumatic, 2-1/2", T-21, PVC/EPDM, A-S

  • Mfr # 2903025

  • Zoro # G6202021


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
230 PSI
Connection
THREADED
Handle Type
LEVER HANDLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2903025
Zoro #
G6202021
UPC #
-
Country of Origin
Japan

Details

Item
Valve,Pneumatic,2-1/2",T-21,PVC/EPDM,A-S
Max. Operating PSI
230 PSI
Connection
THREADED
Handle Type
LEVER HANDLE

Description

Actuator body and end caps constructed of glass filled Polyamide. Double piston double rack and pinion. ISO valve mounting pattern. ISO female star drive output. NAMUR accessory mounting pattern. Operates on 80 psi (recommended) to 120 psi (maximum) filtered air supply. Spring return models have cataphoresis coating or chromium passivation for spring protection. Available in air to air or air to spring models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.