Zoro Homepage

Valve, Pneumatic, 2-1/2", T-57P", PVC/FKM

  • Mfr # 2916025

  • Zoro # G6202819


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Max. Operating PSI
230 PSI
Standards
NSF-61, ABS
Connection
FLANGED
Handle Type
LEVER HANDLE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2916025
Zoro #
G6202819
UPC #
-
Country of Origin
United States

Details

Item
Valve,Pneumatic,2-1/2",T-57P",PVC/FKM
Max. Operating PSI
230 PSI
Standards
NSF-61, ABS
Connection
FLANGED
Handle Type
LEVER HANDLE

Description

The Type-57P butterfly valve from Asahi-America has the ability to mount a series 79 pneumatic actuator to allow for the valve to be controlled via an air supply. The actuators are sized to operate on 80 psi of air pressure, and can be sized to operate on different air pressures upon request. Actuators are available as either air to air (double acting) or air to spring (single acting).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.