Shop ASAHI
See all product information
Create Account
Y-Strainer, 1-1/4", PVC, FKM, True Union, 1 1/4 in Pipe, LUG, PVC, FKM
- Mfr # 1259012
- Zoro # G6194723
product price:
$
399.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4 in
Connection Type
LUG
Housing Material
PVC,FKM
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Standards
ANSI 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1259012
- Zoro #
- G6194723
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Pipe Size
- 1 1/4 in
Details
- Item
- Y-Strainer,1-1/4",PVC,FKM,True Union
- Connection Type
- LUG
- Housing Material
- PVC,FKM
- Max. Pressure
- 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
- Standards
- ANSI 150
Description
True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.