Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Strainer, 1/2", PVC, Flanged, 1/2in Pipe, WAFER, PVC, EPDM, 150 PSI

  • Mfr # 1258005

  • Zoro # G6194540


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2in
Connection Type
WAFER
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
ANSI 150, ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1258005
Zoro #
G6194540
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/2in

Details

Item
Y-Strainer,1/2",PVC,Flanged
Connection Type
WAFER
Housing Material
PVC,EPDM
Max. Pressure
150 PSI
Standards
ANSI 150, ABS

Description

True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.