Zoro Homepage

Y Strainer, 3/4 in Pipe, Socket/Threaded, PVC, 150 psi

  • Mfr # 1257007

  • Zoro # G6162025


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Socket/Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257007
Zoro #
G6162025
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4 in
Length
8-19/64"
Height
3 7/8 in
Mesh Size
20 mesh
Port 1 Connection Size
3/4 in
Port 2 Connection Size
3/4 in
Port 3 Connection Size
3/4 in

Details

Item
Y Strainer
Connection Type
Socket/Threaded
Max. Fluid Temp.
120 Degrees F
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Gasket Material
EPDM
Standards
NSF 61
Mesh
20
Microns
840
Micron Rating
840 micron
Strainer Type
Mesh
Seal Material
EPDM
Maximum Pressure at 100 deg F
150 psi
Includes Screen
Yes
Cv Flow Factor
7.5 gpm
Maximum Pressure
150 psi
Port 1 Connection Type
Socket, Threaded
Port 2 Connection Type
Socket, Threaded
Port 3 Connection Type
NPT

Description

Y Strainer, Pipe Size 3/4 in, Maximum Pressure at 100 deg F 150 psi, Length 8 1/4 in, Height 3 7/8 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0331 in, Housing Material PVC, Cv Flow Factor 7.5 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Micron Rating 840 micron, Port 1 Connection Size 3/4 in, Port 1 Connection Type Socket and Threaded, Port 2 Connection Size 3/4 in, Port 2 Connection Type Socket and Threaded, Port 3 Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.