Shop ASAHI
See all product information
Create Account
Y-Strainer, 4", PVC, FKM, True Union, 4in Pipe, LUG, PVC, FKM, 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Mfr # 1255040
Zoro # G6194559
product price:
$
997.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4in
Connection Type
LUG
Housing Material
PVC,FKM
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Standards
SCH80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1255040
- Zoro #
- G6194559
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Pipe Size
- 4in
Details
- Item
- Y-Strainer,4",PVC,FKM,True Union
- Connection Type
- LUG
- Housing Material
- PVC,FKM
- Max. Pressure
- 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
- Standards
- SCH80
Description
Y-Strainer,4 In.,PVC,FKM,True Union
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.