
10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Yellow, Sold per FT
Mfr # 1033N4B-0404AR4A2
Zoro # G514913831
product price: $0.60
/ea
Sold in multiples of 300 for $180.00
Key Features
Conductor Material
Bare Copper
Jacket Color
Yellow
Nominal Outside Dia.
0.175 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1033N4B-0404AR4A2
Zoro #
G514913831
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.175 in
Details
Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Yellow
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.