
20 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Tinned copper, PVC, Red, Sold per FT
Mfr # 1015/20T01-1ASC
Zoro # G414913894
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.094 in
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1015/20T01-1ASC
Zoro #
G414913894
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.094 in
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Red
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.