
22 AWG, UL 1015 Lead Wire, 7 Strand, 105C, 600V, Tinned copper, PVC, Violet, Sold per FT
Mfr # 1015/22T07-7ASC
Zoro # G314913833
product price: $0.08
/ea
Sold in multiples of 2000 for $160.00
Key Features
Conductor Material
Tinned Copper
Jacket Color
Violet
Nominal Outside Dia.
0.092 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015/22T07-7ASC
Zoro #
G314913833
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.092 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Violet
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1015;UL 1230
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.