Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductors, Unshielded, Gray, Sold

  • Mfr # C248CST-ASC

  • Zoro # G211129580


product price: $0.83
/ea
Sold in multiples of 250 for $207.50

Key Features

Cable Jacket Color
Gray
Cable Jacket Material
PVC
Cable Length
5000
Standards
NEC CMR;UL 2464
Wire Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C248CST-ASC
Zoro #
G211129580
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
5000
Wire Size
24
Gauge Size
24

Details

Item
Electronic Cable
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Standards
NEC CMR;UL 2464
Stranding
7
Wire Color
Gray
Shielded
Aluminum/Mylar Tape, Foil Out
Jacket Material
PVC
Total Number of Conductors - Data Cable
8
Item - Data Cable
Electronic Cable
Conductor Material
Tinned Copper
Insulation Material
PVC
Voltage
300V
Conductor Type
Stranded
Temperature
80 C
Conductor Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.