Zoro Homepage

Lead Wire, 22, Blue, 5000 ft

  • Mfr # 1015/22B07-3ASC

  • Zoro # G611130643


product price: $0.08
/ea
Sold in multiples of 2500 for $200.00

Key Features

Conductor Material
Bare Copper
Length
5000 ft
Jacket Color
Blue
Nominal Outside Dia.
0.092 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015/22B07-3ASC
Zoro #
G611130643
UPC #
-
Country of Origin
United States

Dimensions

Length
5000 ft
Nominal Outside Dia.
0.092 in
Wire Size
22

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Blue
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
UL 1015
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.