
Lead Wire, 22, White, Stranded, 1kV, 5000 ft
Mfr # 1015/22Q07-9ASC
Zoro # G811130467
product price: $0.13
/eaSold in multiples of 2000 for $260.00
Key Features
Length
5000 ft
Nominal Outside Dia.
0.095 in
Voltage
1kV
Insulation Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015/22Q07-9ASC
Zoro #
G811130467
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.095 in
Wire Size
22
Details
Item
Lead Wire
Jacket Color
White
Voltage
1kV
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
UL 1015
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.