
Portable Cord, SJOOW, 12 AWG, 3 C, Black, CPE, Stranded, 300V, Indoor/Outdoor, 2500 ft (Discontinued)
- Mfr # SJO1203OW-0/90CASC
- Zoro # G311130608
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SJO1203OW-0/90CASC
Zoro #
G311130608
UPC #
-
Country of Origin
China
Dimensions
Wire Size
12 AWG
Length
2500 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
65
Insulation Material
EPDM
Temp. Rating
90°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.