Portable Cord, SJTW, 18 AWG, 3 C, Black, PVC, Stranded, 300V, 3000 ft

  • Mfr # SJT1803W-0/105C_A

  • Zoro # G311130332


product price:  $0.52
/ea
Sold in multiples of 500 for $260.00

Key Features

Trade Designation
SJTW
Wire Size
18 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJT1803W-0/105C_A
Zoro #
G311130332
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
18 AWG
Length
3000 ft

Details

Item
Portable Cord
Trade Designation
SJTW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
PVC
Stranding
16
Temp. Rating
105°C
Shielded
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.