SDT Flexibile Tray Cable, 18 AWG, 8 Conductor, Unshielded, Black, Sold by the FT (Discontinued)
- Mfr # SV188(16)/TPE-ASC
- Zoro # G711129974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV188(16)/TPE-ASC
Zoro #
G711129974
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18
Details
Item
Control Cable
Number of Strands
16
Conductor Gauge
18
Jacket Color
Black
Jacket Material
TPE
Number of Conductors
8
Solid/Stranded
Stranded
Shielding Material
Unshielded
Maximum Voltage Rating
600V
Shielded / Unshielded
Unshielded; Unshielded
Insulation Material
PVC/NYLON
Conductor Material
Bare Copper
Wire Color
Black
Voltage
600V
Overall Shielding Type
Unshielded
Stranding
16
Conductor Type
Stranded
Temperature
90 C
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.