
UL SVT Portable Cord, 18 AWG, 41 Strand, 3C, PVC, Black, Sold per FT
Mfr # SVT1803-0/105C-ASC
Zoro # G314913741
product price: $0.50
/ea
Sold in multiples of 350 for $175.00
Key Features
Temp. Rating
105°C
Number of Conductors
3
Voltage
300V
Jacket Color
Black
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SVT1803-0/105C-ASC
Zoro #
G314913741
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.256"
Details
Temp. Rating
105°C
Number of Conductors
3
Voltage
300V
Jacket Color
Black
Jacket Material
PVC
Standards
CSA SVT;UL SVT
Material
Bare Copper
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.