SOW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L7-30C, Yellow, L7-30P, 50 ft
- Mfr # 2514PW123B
- Zoro # G3202508
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L7-30P
Receptacle Configuration
L7-30C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2514PW123B
- Zoro #
- G3202508
- UPC #
- 782862907382
- Country of Origin
- United States
- Item
- Extension Cord
- Trade Designation
- SOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L7-30P
- Receptacle Configuration
- L7-30C
- Jacket Color
- Yellow
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Max. Amps
- 30 A
- Standards
- RoHS Compliant
- Environmental Rating
- Watertight (IP69K)
- Sub Brand / Trademark
- Perma-Tite
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Description
XTRGRD WTRTGYLW 123SOW 50F L7-30P L7-30C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.