Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 2W NC 21 CV

  • Mfr # 8214G251 120/60

  • Zoro # G215269374


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
Pipe Size
1 in
Body Material
Aluminum
BtuH Capacity
1132300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team