Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 inch 120volt NO vent valve Explosion P

  • Mfr # EF8214G054 120/60

  • Zoro # G015269444


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
Body Material
Aluminum
Pipe Size
1 in
BtuH Capacity
1179000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team