1/2 gas valve pilot tap 120 volts
Mfr # X8215C020 15241 CSA 120/60 110/50
Zoro # G915269346
original price:Â $1,353.99 , new price: $1,285.99 , 5 percent off
new price:Â $1,285.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
238,500
Type
2 Way
Body Material
Aluminum
Pipe Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X8215C020 15241 CSA 120/60 110/50
Zoro #
G915269346
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2 in
Details
BtuH Capacity
238,500
Type
2 Way
Body Material
Aluminum
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.