Zoro Homepage

1/2 in. N/C POTABLE WATER 120V

  • Mfr # 8212A019L0100F0

  • Zoro # G509558139


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Function
2 Way - 2/2 Normally Close
Voltage
120 Ac|110 Ac
Valve Actuation
Solenoid
Port Type
NPT 1/2 in
Watt
6.3V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212A019L0100F0
Zoro #
G509558139
UPC #
-
Country of Origin
United States

Details

Function
2 Way - 2/2 Normally Close
Voltage
120 Ac|110 Ac
Valve Actuation
Solenoid
Port Type
NPT 1/2 in
Watt
6.3V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.