1.25in 120v NO Vent Valve Nema 4 5#
Mfr # 8214G064 120/60
Zoro # G615269400
original price: $773.99
5% off
new price: $734.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/4 in
BtuH Capacity
1538750
Type
2 Way
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8214G064 120/60
Zoro #
G615269400
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1-1/4 in
Details
BtuH Capacity
1538750
Type
2 Way
Body Material
Aluminum
Description
1.25in 120v NO Vent Valve Nema 4 5# -40 to 125 Ambient Temp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.