1.25in 120v Watertight Solenoid Gas Vlv

  • Mfr # 8214G266 120/60

  • Zoro # G515269432


original price:  $619.99 , new price: $588.99 , 5 percent off
new price:  $588.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4 in
BtuH Capacity
1925000
Body Material
Aluminum
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption