Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25in 12vdc 2W NC Gas Valve

  • Mfr # 8214G261 12/DC

  • Zoro # G415247493


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4 in
Type
2 Way
Body Material
Aluminum
Coil Volts
12V DC
BtuH Capacity
1725500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214G261 12/DC
Zoro #
G415247493
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in

Details

Type
2 Way
Body Material
Aluminum
Coil Volts
12V DC
BtuH Capacity
1725500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.