Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25in Gas Valve 5# NC

  • Mfr # 8214G261 80-90/DC

  • Zoro # G615247385


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
BtuH Capacity
1725500
Coil Volts
80-90V DC
Type
2 Way
Pipe Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team