1.25in NC 120V Gas Solenoid w/ Junction
Mfr # JB8214 260 CSA 120/60 110/50
Zoro # G515269449
product price:Â $728.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1-1/4 in
Type
2 Way
BtuH Capacity
1725500
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JB8214 260 CSA 120/60 110/50
Zoro #
G515269449
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1-1/4 in
Details
Type
2 Way
BtuH Capacity
1725500
Body Material
Aluminum
Description
1.25in NC 120V Gas Solenoid w/ Junction 0# min / 5# max operating differential. 1/8in NPT pipe taps with plugs for routine testing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.