Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25in Std Trim POC

  • Mfr # 8158A213X1X0000

  • Zoro # G815262980


original price: $637.99
5% off
new price: $605.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/4 in
Valve Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8158A213X1X0000
Zoro #
G815262980
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4 in

Details

Valve Type
Single

Description

1.25in Std Trim POC Standard Trim w/ Overseal Travel, NPT Body Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.