1/2in 120V Gas Valve 5# Max w/ Double Se

  • Mfr # 8214G020VI 120/60 110/50

  • Zoro # G515247454


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Type
2 Way
Body Material
Aluminum
BtuH Capacity
238500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8214G020VI 120/60 110/50
Zoro #
G515247454
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in

Details

Type
2 Way
Body Material
Aluminum
BtuH Capacity
238500

Description

1/2in 120V Gas Valve 5# Max w/ Double Se With visual indicator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.