1/2in 120v Gas Valve
Mfr # X8214G020 18955 120/60 110/50
Zoro # G715247414
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Type
2 Way
BtuH Capacity
238500
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X8214G020 18955 120/60 110/50
Zoro #
G715247414
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2 in
Details
Type
2 Way
BtuH Capacity
238500
Body Material
Aluminum
Description
1/2in 120v Gas Valve NO SILICONE LUBRICANTS USED IN ASSY. SPECIAL CLEANING PER AP-1-004 W/APPROVALS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.