
1/2in 120V SS Air/Water/Oil 0 Lb Min 150
Mfr # 8210G087 120/60 110/50
Zoro # G715268235
product price:Â $1,039.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
1/2 in
Valve Type
2 Way
Coefficient of Volume (Cv)
4
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8210G087 120/60 110/50
Zoro #
G715268235
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Pipe Size
1/2 in
Details
Valve Type
2 Way
Coefficient of Volume (Cv)
4
Body Material
Stainless Steel
Description
1/2in 120V SS Air/Water/Oil 0 Lb Min 150 ASCO - 1/2in 120V SS Air/Water/Oil 0 Lb Min 150 Lb Max Cv=4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.