Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in 24vdc Pilot Gas Valve

  • Mfr # EF8215G020 24/DC

  • Zoro # G415247523


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Coil Volts
24V DC
BtuH Capacity
238500
Type
2 Way
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team