1/2in120v - Propane Liquid and Gaseous
Mfr # 8215G020B 120/60 110/50
Zoro # G315269397
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Type
2 Way
BtuH Capacity
374000
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215G020B 120/60 110/50
Zoro #
G315269397
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2 in
Details
Type
2 Way
BtuH Capacity
374000
Body Material
Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.