1.5 inch, 120/60, vent valve
Mfr # JB8214 073 CSA 120/60 110/50
Zoro # G115269412
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
BtuH Capacity
1615250
Body Material
Aluminum
Type
2 Way
Pipe Size
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB8214 073 CSA 120/60 110/50
Zoro #
G115269412
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1-1/2 in
Details
BtuH Capacity
1615250
Body Material
Aluminum
Type
2 Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.