Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5in N/O 24VDC Explosion proof

  • Mfr # EF8215G073 24/DC

  • Zoro # G515269340


product price: $1,451.99
/ea
Free Shipping & Returns

Key Features

Type
2 Way
Pipe Size
1-1/2 in
BtuH Capacity
1988250
Body Material
Aluminum
Coil Volts
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8215G073 24/DC
Zoro #
G515269340
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/2 in

Details

Type
2 Way
BtuH Capacity
1988250
Body Material
Aluminum
Coil Volts
24V DC

Description

1.5in N/O 24VDC Explosion proof Gas Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.