Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in, 2way, NC, 120VAC Gas Valve

  • Mfr # 8214 250 CSA 120/60 110/50

  • Zoro # G815247383


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Pipe Size
1 in
Type
2 Way
BtuH Capacity
1132300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8214 250 CSA 120/60 110/50
Zoro #
G815247383
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in

Details

Body Material
Aluminum
Type
2 Way
BtuH Capacity
1132300

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.