Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Gas Valve 12vdc

  • Mfr # 8215G050 12/DC

  • Zoro # G915192064


product price: $501.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
1119000
Type
2 Way
Coil Volts
12V DC
Body Material
Aluminum
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team