Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Gas Valve Explosionproof

  • Mfr # EF8215G050 24/DC

  • Zoro # G915247436


original price: $773.99
5% off
new price: $734.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24V DC
Body Material
Aluminum
Pipe Size
1 in
Type
2 Way
BtuH Capacity
1119000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team