Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Gas Valve for Relay Panel

  • Mfr # EF8215G050 80-90/DC

  • Zoro # G815269392


original price: $1,079.99
5% off
new price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Coil Volts
80-90V DC
Body Material
Aluminum
BtuH Capacity
1119000
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8215G050 80-90/DC
Zoro #
G815269392
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1 in

Details

Coil Volts
80-90V DC
Body Material
Aluminum
BtuH Capacity
1119000
Type
2 Way

Description

1in Gas Valve for Relay Panel Replaces EF8215B50 80-90/DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.