Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24vdc 1/2in Gas Vent Valve

  • Mfr # 8215G023 24/DC

  • Zoro # G415269426


original price: $496.99
5% off
new price: $471.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
206250
Pipe Size
1/2 in
Body Material
Aluminum
Coil Volts
24V DC
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team