2.5in 2W, NC 120/60 Gas Solenoid

  • Mfr # JB8214 290 CSA 120/60

  • Zoro # G915269438


original price:  $1,398.99 , new price: $1,328.99 , 5 percent off
new price:  $1,328.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Type
2 Way
BtuH Capacity
5607800
Pipe Size
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption